Beli milwaukee drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Cordless Drill Percussion FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  2. MILWAUKEE Mesin Bor Beton
    Mulai

    Rp6.299.900

    MILWAUKEE Mesin Bor Beton
    Deskripsi:
    This corded hammer drill combines a hammer-type action with a standard dril, offering extreme power for tough concrete drilling applications.
    atribut:
    • Chuck Size (inch): 1/2
    • Drill Chuck Type: Keyed
    • Voltage (V): 120 AC
  3. MILWAUKEE Set Mata Bor Tangkai Heksagonal
    Mulai

    Rp999.900

    MILWAUKEE Set Mata Bor Tangkai Heksagonal
    atribut:
    • UNSPSC: 27112801
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Pack
    • Drill Bit Point Angle: 35°
    • Drill Bit Point Type: Conventional Point
    • Flute Type: Helix
    • Helix Angle: 15° to 35°
    • Shank Type - Machining: Hex
    • Web Construction: Tapered
    • Web Thinning: Thicker
  4. MILWAUKEE Set Mata Bor Red Helix Cobalt
    Mulai

    Rp1.699.900

    MILWAUKEE Set Mata Bor Red Helix Cobalt
    Deskripsi:
    The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
  5. DEWALT Cordless Drill Driver Brushless Kit MAX
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.099.900

    DEWALT Cordless Drill Driver Brushless Kit MAX
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  6. NITECORE Compact Tactical Flashlight
    Mulai

    Rp739.900

    NITECORE Compact Tactical Flashlight
    Deskripsi:
    Cahaya Terang Maksimal Berbeda dari senter LED biasa, produk dari NITECORE ini menggunakan lampu LED UHi 20 Max. Penggunaan lampu ini dapat menghasilkan cahaya yang lebih terang dan lembut sehingga tidak mengganggu penglihatan. Mampu menghasilkan cahaya hingga 1800 lumens dengan jarak 520 M. Merupakan senter yang sempurna untuk penerangan di luar ruangan. Kapasitas Baterai Besar Tak ada lagi senter yang mati mendadak saat digunakan. Senter LED dari NITECORE ini dibekali baterai bawaan Li-ion 18650 berkapasitas 3600 mAh. Baterai mampu bertahan untuk penggunaan yang panjang hingga 28 jam. Baterai yang digunakan bersifat rechargeable lengkap dengan port Type-C sehingga Anda bisa mengisi daya baterai menggunakan kabel Type-C. Desain Ergonomis Membawa senter LED saat beraktivitas semakin mudah berkat adanya lanyard ergonomis. Penggunaan lanyard ini akan menghindari senter yang tak sengaja terjatuh karena terlepas dari tangan. Dapat dioperasikan dengan satu tangan saja karena hanya memiliki satu tombol saja di bagian ekor. Tombolnya juga memiliki proteksi sehingga menghindari senter menyala secara tidak sengaja. Ukuran Kompak Tak perlu lagi membawa senter yang besar dan berat saat bertualang. Senter LED ini memiliki ukuran kompak sehingga dapat disimpan pada saku samping tas hingga saku baju atau celana. Ukurannya yang kompak juga membuat senter LED tetap ringan dengan berat hanya 64 gram saja. Material Kualitas Tinggi Diciptakan khusus untuk para petualang, senter LED ini terbuat dari material aero grade aluminium alloy dan HA III military grade yang kokoh dan tahan banting. Materialnya yang kokoh dapat melindungi senter dari guncangan dan benturan meski dijatuhkan dari ketinggian 2 M. Tak hanya tahan banting, senter LED juga tahan air dengan kelas waterproof IP68.
    atribut:
    • Max. Output (lumens): 1800
    • Battery Capacity (mAh): 3600
    • Battery Type: Li-ion 18650
    • Color: Black
    • Head Size (mm): 26.8
    • LED Type: NiteLab UHi 20 LED
    • Length (mm): 117.5
    • Maximum Beam Distance (m): 520
    • Maximum Beam Intensity (cd): 67000
  7. MILWAUKEE Hard Hat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  8. MILWAUKEE Folding Utility Knife
    Mulai

    Rp429.900

    MILWAUKEE Folding Utility Knife
    Deskripsi:
    The spring-loaded mechanism of these utility knives assists with folding out the blade.
  9. MILWAUKEE Bit Power Hexagon Shank
    Mulai

    Rp1.099.900

    MILWAUKEE Bit Power Hexagon Shank
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Impact
    • Hex Shank Size (inch): 1/4
    • Fastening Tool Item: Power Bit
    • Fastening Tool Material: S2 Steel
    • Finish: Black Phosphate
    • SAE or Metric: SAE
    • Shank Style: Hex
    • Single End/Double End: Single End
  10. MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shank
    Mulai

    Rp489.900

    MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shank
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Impact
    • Hex Shank Size (inch): 1/4
    • Overall Bit Length (inch): 1
    • Fastening Tool Item: Insert Bit
    • Fastening Tool Material: S2 Steel
    • Finish: Black Phosphate
    • SAE or Metric: SAE
    • Shank Style: Hex
    • Single End/Double End: Single End
  11. MILWAUKEE Battery Pack
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  12. MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.499.900

    MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Finish: Chrome
    • Box End Type: 12-Point Box End
    • Wrench Length Style: Standard
  13. MILWAUKEE Impact Wrench
    Mulai

    Rp4.399.900

    MILWAUKEE Impact Wrench
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  14. MILWAUKEE Impact Socket Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

  15. MILWAUKEE Screwdriver Bit Set
    Mulai

    Rp1.499.900

    MILWAUKEE Screwdriver Bit Set
    atribut:
    • Impact Rated: Yes
  16. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  17. MILWAUKEE Safety Glasses
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  18. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga milwaukee drill Terbaru March 2026
MILWAUKEE Cordless Drill Percussion FUELRp2.599.900
MILWAUKEE Mesin Bor BetonRp6.299.900
MILWAUKEE Set Mata Bor Tangkai HeksagonalRp999.900
MILWAUKEE Set Mata Bor Red Helix CobaltRp1.699.900
DEWALT Cordless Drill Driver Brushless Kit MAXRp3.099.900
NITECORE Compact Tactical FlashlightRp739.900
MILWAUKEE Hard HatRp559.900
MILWAUKEE Folding Utility KnifeRp429.900
MILWAUKEE Bit Power Hexagon ShankRp1.099.900
MILWAUKEE Bit 1/4inch Fastening Tool Hexagon ShankRp489.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)